Specifications
Dimensions
- Center Hole Diameter12 in
- Wheel Diameter24 in
- Wheel Thickness1 in
Details
- GradeK
- Grit Number100
- Max Rpm1350 rpm
- Package Quantity1
- Wheel TypeType 01
Overview
Mfr description
66243497868 TYPE 01 AND TYPE 01/41 STRAI
- Type 01 straight wheel with upgraded aluminum oxide abrasive blend delivers an efficient cut rate and improved grinding wheel life to your precision operations
- Made in the USA, these quality, low initial price wheels are ideal for small- to medium-sized manufacturing facilities that perform a variety of jobs
- Carefully chosen, versatile specifications and sizes meet many cylindrical and surface grinding requirements
- Easy to spec with little to no technical support