Motion
69083166710

NORTON ABRASIVES
69083166710

Norton Cylindrical Grinding Wheel - 24 in Wheel Dia., 2 in Wheel Thickness, 12 in Center Hole, 60 Grit
Mi Item #10956786
MFR #69083166710
Price$1,597.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69083166710

Norton Cylindrical Grinding Wheel - 24 in Wheel Dia., 2 in Wheel Thickness, 12 in Center Hole, 60 Grit
Mi Item #10956786
MFR #69083166710

Mfr description
69083166710 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with specially blended aluminum oxide abrasive for production cylindrical applications
  • A superior vitrified bond that maintains high grinding rates without wheel breakdown
  • Good choice for small job shops grinding numerous materials on a few machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,597.37/each

Specifications

Dimensions

  • Center Hole Diameter
    12 in
  • Wheel Diameter
    24 in
  • Wheel Thickness
    2 in

Details

  • Bond Type
    Vitrified
  • Grade
    K
  • Grit Number
    60
  • Material
    Aluminum Oxide
  • Max Rpm
    1355 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)