Motion
66253491223

NORTON ABRASIVES
66253491223

610.00 mm x 63.50 mm x 12 In. Centerless Wheel 55A 120 R V127 Type 01
MI ITEM #10956806
MFR #66253491223
List Price$1,043.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253491223

610.00 mm x 63.50 mm x 12 In. Centerless Wheel 55A 120 R V127 Type 01
MI ITEM #10956806
MFR #66253491223

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,043.15/each for your price

Overview

Mfr description
66253491223 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed applications
  • Advanced vitrified bond allows for superior form hold and abrasive wheel life
  • Ideal for simple- to complex-shaped components, with increased productivity
  • more quality parts at low cost per part
  • Excellent choice when one wheel is used to grind several different materials

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    24 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    2-1/2 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    12 in
  • Wheel Type
    Type 01
  • Grit Number
    120
  • Grade
    R
  • Max Rpm
    1350 rpm
  • Application
    Centerless Grinding
  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Package Quantity
    1
  • Color
    Blue
  • Color Finish
    Blue
  • Country of Origin
    India
  • Diameter
    610.00 mm
  • Dimensions
    610.00 mm x 63.50 mm x 12 in
  • Disc Color
    Blue
  • Disc Diameter
    610.00 mm
  • ECCN
    EAR99
  • Grit Grade
    R
  • Harmonization Code
    6804.22
  • Hole Size
    12 in
  • Manufacturer Stock Number
    66253491223
  • Manufacturer Upc Number
    662534912237
  • Material Application
    300 Series Stainless,400 Series Stainless,Aluminum,Soft Carbon Steels
  • Outside Diameter
    24 in
  • Overall Diameter
    24 in
  • Overall Thickness
    2-1/2 in
  • Pad Diameter
    24 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    A80/120-P/R
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Thickness
    2-1/2 in
  • Type
    Type 01
  • UPC_NO
    66253491223
  • Weight
    82.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text