Motion
66243496409

NORTON ABRASIVES
66243496409

24 In. x 8 In. x 305 mm Century45 Centerless Wheel 2NQMC 54 Q B45 Type 01
MI ITEM #10956831
MFR #66243496409
List Price$4,138.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243496409

24 In. x 8 In. x 305 mm Century45 Centerless Wheel 2NQMC 54 Q B45 Type 01
MI ITEM #10956831
MFR #66243496409

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,138.25/each for your price

Overview

Mfr description
66243496409 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with proprietary 2NQ ceramic abrasive and Century45 (B45) resin bond formulation engineered specifically to maximize productivity of centerless applications
  • Achieve reduction in cycle time, over 30% improvement of stock removal, and up to 50% reduction in cycle time
  • Less grinding noise significantly improves operator safety
  • Best centerless grinding choice for lowest total abrasive cost on a variety of materials including hard-to-grind 300 series stainless, 400 series stainless, hard carbon steels, soft carbon steels, tool steels, titanium, and super alloys

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Wheel Diameter
    24 in
  • Abrasive Material Color
    Ceramic Alumina
  • Wheel Thickness
    6 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    305 mm
  • Wheel Type
    Type 01
  • Grit Number
    54
  • Grade
    Q
  • Max Rpm
    1510 rpm
  • Application
    Centerless Grinding
  • Arbor Hole Size
    305 mm
  • Arbor Size
    305 mm
  • Package Quantity
    1
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Diameter
    24 in
  • Dimensions
    24 in x 8 in x 305 mm
  • Disc Color
    Brown
  • Disc Diameter
    24 in
  • ECCN
    EAR99
  • Grit Grade
    Q
  • Harmonization Code
    6804.22
  • Hole Size
    305 mm
  • Manufacturer Stock Number
    66243496409
  • Manufacturer Upc Number
    662434964091
  • Material Application
    300 Series Stainless,400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Titanium,Super Alloys
  • Outside Diameter
    24 in
  • Overall Diameter
    24 in
  • Overall Thickness
    6 in
  • Pad Diameter
    24 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Series
    Century45
  • Shape
    Type 01
  • Specification
    2NQMC54-QB45
  • Stone Material
    Ceramic Alumina
  • Stone Shape
    Type 01
  • Thickness
    6 in
  • Type
    Type 01
  • UPC_NO
    66243496409
  • Weight
    110 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text