Motion
66243496403

NORTON ABRASIVES
66243496403

24 In. x 8 In. x 305 mm Century45 Centerless Wheel 32AC 80 N B45 Type 01
MI ITEM #10956835
MFR #66243496403
List Price$3,319.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243496403

24 In. x 8 In. x 305 mm Century45 Centerless Wheel 32AC 80 N B45 Type 01
MI ITEM #10956835
MFR #66243496403

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,319.24/each for your price

Overview

Mfr description
66243496403 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with proprietary Century45 32AC aluminum oxide and silicon carbide abrasive blend and resin bond formulation engineered specifically to increase productivity and part quality of medium volume centerless applications
  • Ideal when one wheel is used to grind numerous materials with high to low tensile strength
  • Less grinding noise significantly improves operator safety
  • Better centerless grinding choice for low total abrasive cost on a variety of materials including hard-to-grind 400 series stainless, hard carbon steels, soft carbon steels, tool steels, aluminum, cast iron, ductile iron, and gray iron

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    24 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    6 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    305 mm
  • Wheel Type
    Type 01
  • Grit Number
    80
  • Grade
    N
  • Max Rpm
    1510 rpm
  • Application
    Centerless Grinding
  • Arbor Hole Size
    305 mm
  • Arbor Size
    305 mm
  • Package Quantity
    1
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Diameter
    24 in
  • Dimensions
    24 in x 8 in x 305 mm
  • Disc Color
    Brown
  • Disc Diameter
    24 in
  • ECCN
    EAR99
  • Grit Grade
    N
  • Harmonization Code
    6804.22
  • Hole Size
    305 mm
  • Manufacturer Stock Number
    66243496403
  • Manufacturer Upc Number
    662434964039
  • Material Application
    400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Aluminum,Cast Iron,Ductile Iron,Gray Iron
  • Outside Diameter
    24 in
  • Overall Diameter
    24 in
  • Overall Thickness
    6 in
  • Pad Diameter
    24 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Series
    Century45
  • Shape
    Type 01
  • Specification
    32AC80-NB45
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Thickness
    6 in
  • Type
    Type 01
  • UPC_NO
    66243496403
  • Weight
    215 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text