Motion
66253387830

NORTON ABRASIVES
66253387830

24 x 10 x 12 In. Vitrium3 Centerless Wheel 55A 60 K V35 Type 01
Mi Item #10956860
MFR #66253387830
Price$5,280.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253387830

24 x 10 x 12 In. Vitrium3 Centerless Wheel 55A 60 K V35 Type 01
Mi Item #10956860
MFR #66253387830

Mfr description
66253387830 TYPE 01 AND TYPE 01/41 STRAI
  • Type 01 straight wheel with monocrystalline 55A aluminum oxide offers superior performance on centerless plunge and throughfeed surface grinders with 2 plus times the life of competitive aluminum oxide wheels
  • Vitrium 3 VS3 bond allows coolest cutting, high-speed, and precise form holding
  • Ideal for simple- to complex-shaped components, with increased productivity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,280.00/each

Specifications

Dimensions

  • Arbor Hole Size
    12 in
  • Arbor Size
    12 in
  • Center Hole Diameter
    12 in
  • Diameter
    24 in
  • Dimensions
    24 x 10 x 12 in
  • Disc Diameter
    24 in
  • Hole Size
    12 in
  • Outside Diameter
    24 in
  • Overall Diameter
    24 in
  • Overall Thickness
    10 in
  • Pad Diameter
    24 in
  • Thickness
    10 in
  • Weight
    265 lb
  • Wheel Diameter
    24 in
  • Wheel Thickness
    10 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Application
    Centerless Grinding
  • Color
    Pink
  • Color Finish
    Pink
  • Country of Origin
    United States of America
  • Disc Color
    Pink
  • ECCN
    EAR99
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253387830
  • Manufacturer Upc Number
    662533878305
  • Material Application
    400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Cast Iron,Ductile Iron,Gray Iron
  • Max Rpm
    1350 rpm
  • Package Quantity
    1
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 01
  • Specification
    55A60-KVS3
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 01
  • Type
    Type 01
  • UPC_NO
    66253387830
  • Wheel Type
    Type 01
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)