Motion
69210466458

NORTON ABRASIVES
69210466458

Grade: Extra Coarse, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #10956884
MFR #69210466458
List Price$2,530.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69210466458

Grade: Extra Coarse, Grit Number: 14, Wheel Dia: 30 in
MI ITEM #10956884
MFR #69210466458

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,530.91/each for your price

Overview

Mfr description
69210466458 TYPE 01 AND TYPE 01/41 STRAI

Specifications

  • Wheel Diameter
    30 in
  • Wheel Thickness
    2 in
  • Arbor Hole Size
    12.0000 in
  • Arbor Size
    12 in
  • Abrasive Material
    Zirconia Alumina
  • Material
    Zirconia Alumina
  • Grit Number
    14
  • Grade
    Extra Coarse
  • Max Rpm
    1595 rpm
  • Wheel Type
    Type 1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text