Motion
66253161675

NORTON ABRASIVES
66253161675

10 x 2 x 7 In. Toolroom Wheel greater than 4" 39C 60 I VMT Type 02
MI ITEM #10956903
MFR #66253161675
List Price$1,022.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161675

10 x 2 x 7 In. Toolroom Wheel greater than 4" 39C 60 I VMT Type 02
MI ITEM #10956903
MFR #66253161675

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,022.45/each for your price

Overview

Mfr description
66253161675 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheels with sharp high-purity green silicon carbide abrasive for non-steel applications
  • Superior vitrified bond specially engineered to maximize the life of silicon carbide abrasives on vertical spindle surface grinders
  • Use to grind carbide cutting tools, titanium, metal matrix composites, and plasma sprayed materials
  • Many additional popular sizes and shapes in stock now

Specifications

  • Wheel Diameter
    10 in
  • Additional Details
    Grind carbide cutting tools, titanium, metal matrix composites, plasma sprayed materials and other metals with this 39C SC Type 02 toolroom wheel. You can also use the wheel on non-metal materials such as masonry and stone. The wheel has a high-purity green silicon carbide abrasive designed to stay sharp during non-steel applications. A superior vitrified bond helps maximize the life of the abrasive when used with a vertical spindle surface grinder.
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    7 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    7 in
  • Arbor Size
    7 in
  • Wheel Type
    Type 02
  • Grit Number
    60
  • Grade
    I
  • Color
    Green
  • Color Finish
    Green
  • Max Rpm
    2100 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    10 in
  • Manufacturer Stock Number
    66253161675
  • Manufacturer Upc Number
    662531616756
  • UPC_NO
    66253161675
  • Package Quantity
    1
  • Abrasive Material
    Silicon Carbide
  • Face Rim Width
    1-1/2 in
  • Grit Grade
    I
  • Hole Size
    7 in
  • Overall Thickness
    2 in
  • Harmonization Code
    6804.22
  • Specification
    39C60-HVMT
  • Wheel Color
    Green
  • Overall Diameter
    10 in
  • Maximum Speed
    2100 rpm
  • Mineral Type
    Silicon Carbide
  • Weight
    7.85 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text