Motion
66253161780

NORTON ABRASIVES
66253161780

11 x 5 x 9 In. Toolroom Wheel greater than 4" 32A 36 E VBEP Type 02
MI ITEM #10956907
MFR #66253161780
List Price$1,270.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161780

11 x 5 x 9 In. Toolroom Wheel greater than 4" 32A 36 E VBEP Type 02
MI ITEM #10956907
MFR #66253161780

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,270.00/each for your price

Overview

Mfr description
66253161780 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom vertical spindle surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    11 in
  • Additional Details
    Outfit your vertical spindle surface grinder with this Norton 32A AO Type 02 toolroom wheel. A strong and sharp monocrystalline aluminum-oxide grain makes the wheel ideal for medium to heavy stock removal on a wide range of metals. This wheel uses a versatile vitrified bond, requires minimal dressing, and grinds cool and fast. These features combine to make the wheel ideal for use on tool steels with moderate to heavy feed rates, including vanadium alloy steels.
  • Wheel Thickness
    5 in
  • Center Hole Diameter
    9 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    9 in
  • Arbor Size
    9 in
  • Wheel Type
    Type 02
  • Grit Number
    36
  • Grade
    E
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    1740 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    11 in
  • Manufacturer Stock Number
    66253161780
  • Manufacturer Upc Number
    662531617807
  • UPC_NO
    66253161780
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    1 in
  • Grit Grade
    E
  • Hole Size
    9 in
  • Overall Thickness
    5 in
  • Harmonization Code
    6804.22
  • Specification
    32A36-EVBEP
  • Wheel Color
    Purple
  • Overall Diameter
    11 in
  • Maximum Speed
    1740 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    10.25 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text