Motion
66253161808

NORTON ABRASIVES
66253161808

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 36, Wheel Diameter: 11 in, Maximum RPM: 1910 rpm
Mi Item #10956909
MFR #66253161808
Price$1,336.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161808

Norton Tool & Cutter Grinding Wheel - Grade: G, Grit Number: 36, Wheel Diameter: 11 in, Maximum RPM: 1910 rpm
Mi Item #10956909
MFR #66253161808

Mfr description
66253161808 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom vertical spindle surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.03/each

Specifications

Dimensions

  • Arbor Hole Size
    9 in
  • Arbor Size
    9 in
  • Center Hole Diameter
    9 in
  • Disc Diameter
    11 in
  • Face Rim Width
    1 in
  • Hole Size
    9 in
  • Overall Diameter
    11 in
  • Overall Thickness
    5 in
  • Weight
    13.5 lb
  • Wheel Diameter
    11 in
  • Wheel Thickness
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Outfit your vertical spindle surface grinder with this Norton 32A AO Type 02 toolroom wheel. A strong and sharp monocrystalline aluminum-oxide grain makes the wheel ideal for medium to heavy stock removal on a wide range of metals. This wheel uses a versatile vitrified bond, requires minimal dressing, and grinds cool and fast. These features combine to make the wheel ideal for use on tool steels with moderate to heavy feed rates, including vanadium alloy steels.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Porous
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Vertical Spindle Surface Grinder
  • Form Type
    Type 02
  • Grade
    G
  • Grit Grade
    G
  • Grit Number
    36
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253161808
  • Manufacturer Upc Number
    662531618088
  • Max Rpm
    1910 rpm
  • Maximum Speed
    1910 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A36-GVBEP
  • Tool Comp
    Vertical Spindle Surface Grinder
  • UPC_NO
    66253161808
  • Wheel Color
    Purple
  • Wheel Hardness
    G
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)