Motion
66253161807

NORTON ABRASIVES
66253161807

11 x 5 x 9 In. Toolroom Wheel greater than 4" 38A 46 G VBE Type 02
MI ITEM #10956911
MFR #66253161807
Your Price$954.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161807

11 x 5 x 9 In. Toolroom Wheel greater than 4" 38A 46 G VBE Type 02
MI ITEM #10956911
MFR #66253161807

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$954.58/each(List $1,097.77)

Overview

Mfr description
66253161807 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheels with the most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for vertical spindle surface grinding applications on hard and very heat sensitive high speed tool steels
  • cool fast cutting
  • Consistent quality for excellent balance and dimensional accuracy time after time
  • Versatile
  • good choice for light grinding a broad variety of tool steels

Specifications

  • Wheel Diameter
    11 in
  • Additional Details
    With friable aluminum oxide that provides burn-free, cool cutting with light to moderate feed rates, this 38A AO Type 02 toolroom wheel is made with a versatile vitrified bond that works with your vertical spindle grinder to grind high-speed, heat-sensitive tool steel efficiently. Delivering a long lifespan of excellent dimensional accuracy and balance through consistent quality, this versatile toolroom wheel is the right choice for lightly grinding many tool steels.
  • Wheel Thickness
    5 in
  • Center Hole Diameter
    9 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    9 in
  • Arbor Size
    9 in
  • Wheel Type
    Type 02
  • Grit Number
    46
  • Grade
    G
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    1740 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    11 in
  • Manufacturer Stock Number
    66253161807
  • Manufacturer Upc Number
    662531618071
  • UPC_NO
    66253161807
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    1 in
  • Grit Grade
    G
  • Hole Size
    9 in
  • Overall Thickness
    5 in
  • Harmonization Code
    6804.22
  • Specification
    38A46-GVBE
  • Wheel Color
    White
  • Overall Diameter
    11 in
  • Maximum Speed
    1740 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    12.3 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text