Motion
66253465235

NORTON ABRASIVES
66253465235

18 x 5 x 15 In. Surface Grinding Wheel 23A 30 F VCP Type 02
MI ITEM #10956914
MFR #66253465235
List Price$2,371.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253465235

18 x 5 x 15 In. Surface Grinding Wheel 23A 30 F VCP Type 02
MI ITEM #10956914
MFR #66253465235

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,371.18/each for your price

Overview

Mfr description
66253465235 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheel with sharp aluminum oxide abrasive for medium to heavy stock removal applications
  • Porous bond for cool cutting on medium to wide contact areas
  • outstanding form holding
  • Free cutting on a wide range of vertical spindle surface grinder applications
  • Better choice for soft carbon steels and tool steels applications

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    18 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    5 in
  • Abrasive Type
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    15 in
  • Color Finish
    Blue
  • Wheel Type
    Type 02
  • Grit Grade
    F
  • Application
    Cylindrical Grinding,Stock Removal,Surface Grinding
  • Grit Number
    30
  • Grade
    F
  • Arbor Hole Size
    15 in
  • Arbor Size
    15 in
  • Max Rpm
    1170 rpm
  • Package Quantity
    1
  • Manufacturer Stock Number
    66253465235
  • Manufacturer Upc Number
    662534652355
  • UPC_NO
    66253465235
  • Harmonization Code
    6804.22
  • Weight
    32 lb
  • Color
    Blue
  • Country of Origin
    United States of America
  • Diameter
    18 in
  • Dimensions
    18 x 5 x 15 in
  • Disc Color
    Blue
  • Disc Diameter
    18 in
  • ECCN
    EAR99
  • Hole Size
    15 in
  • Material Application
    Soft Carbon Steels,Tool Steels
  • Outside Diameter
    18 in
  • Overall Diameter
    18 in
  • Overall Thickness
    5 in
  • Pad Diameter
    18 in
  • Product Types
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Shape
    Type 02
  • Specification
    23A30-F19VCP
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 02
  • Thickness
    5 in
  • Type
    Type 02

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text