Motion
69078665769

NORTON ABRASIVES
69078665769

20 x 5 x 16-1/2 In. Surface Grinding Wheel 23A 30 G VCP Type 02
Mi Item #10956916
MFR #69078665769
Price$3,549.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665769

20 x 5 x 16-1/2 In. Surface Grinding Wheel 23A 30 G VCP Type 02
Mi Item #10956916
MFR #69078665769

Mfr description
69078665769 TYPE 02 CYLINDER WHEELS
  • Type 02 cylinder wheel with sharp aluminum oxide abrasive for medium to heavy stock removal applications
  • Porous bond for cool cutting on medium to wide contact areas
  • outstanding form holding
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,549.75/each

Specifications

Dimensions

  • Arbor Hole Size
    16-1/2 in
  • Arbor Size
    16-1/2 in
  • Center Hole Diameter
    16-1/2 in
  • Diameter
    20 in
  • Dimensions
    20 x 5 x 16-1/2 in
  • Disc Diameter
    20 in
  • Hole Size
    16-1/2 in
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    5 in
  • Pad Diameter
    20 in
  • Thickness
    5 in
  • Weight
    42 lb
  • Wheel Diameter
    20 in
  • Wheel Thickness
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Application
    Cylindrical Grinding,Stock Removal,Surface Grinding
  • Color
    Blue
  • Color Finish
    Blue
  • Country of Origin
    United States of America
  • Disc Color
    Blue
  • ECCN
    EAR99
  • Grade
    G
  • Grit Grade
    G
  • Grit Number
    30
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    69078665769
  • Manufacturer Upc Number
    690786657699
  • Material Application
    Soft Carbon Steels,Tool Steels
  • Max Rpm
    1050 rpm
  • Package Quantity
    1
  • Product Types
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Shape
    Type 02
  • Specification
    23A30-G19VCP
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 02
  • Type
    Type 02
  • UPC_NO
    69078665769
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)