Motion
66252941976

NORTON ABRASIVES
66252941976

Norton Tool & Cutter Grinding Wheel - Grade: I, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #10956919
MFR #66252941976
Price$324.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252941976

Norton Tool & Cutter Grinding Wheel - Grade: I, Grit Number: 46, Wheel Diameter: 7 in, Maximum RPM: 3600 rpm
Mi Item #10956919
MFR #66252941976

Mfr description
66252941976 TYPE 05 RECESSED ONE SIDE WH
  • Type 05 recessed one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$324.87/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    7 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7 in
  • Overall Thickness
    3/4 in
  • Recess Depth
    1/4 in
  • Recess Diameter
    2-3/4 in
  • Weight
    2.05 lb
  • Wheel Diameter
    7 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Handle stock removal quickly with superior cuts when you choose this SG 5SG CA Type 05 toolroom wheel for your cylindrical or surface grinder. The high performance bond holds its form well and is versatile enough for use in grinding steels, titanium, super alloys and irons. This wheel is an excellent choice when you want a low per-part grinding cost. Its high-performing seeded gel ceramic alumina and friable aluminum oxide abrasive blend lasts three to five times longer than conventional aluminum oxide wheels, and its self-sharpening abrasive maximizes sharp edges on tools and dies.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Grade
    I
  • Grit Grade
    I
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66252941976
  • Manufacturer Upc Number
    662529419765
  • Max Rpm
    3600 rpm
  • Maximum Speed
    3600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    5SG46-IVS
  • UPC_NO
    66252941976
  • Wheel Color
    Blue
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)