Motion
66253160189

NORTON ABRASIVES
66253160189

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 60, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
Mi Item #10956950
MFR #66253160189
Price$357.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253160189

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 60, Wheel Diameter: 10 in, Maximum RPM: 2485 rpm
Mi Item #10956950
MFR #66253160189

Mfr description
66253160189 TYPE 05 RECESSED ONE SIDE WH
  • Type 05 recessed one side wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$357.29/each

Specifications

Dimensions

  • Arbor Hole Size
    2 in
  • Arbor Size
    2 in
  • Center Hole Diameter
    2 in
  • Disc Diameter
    10 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    2 in
  • Overall Diameter
    10 in
  • Overall Thickness
    3/4 in
  • Recess Depth
    3/16 in
  • Recess Diameter
    5 in
  • Weight
    3.05 lb
  • Wheel Diameter
    10 in
  • Wheel Thickness
    3/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Get the best results on your medium to heavy stock removal applications with the 2A AO Type 05 toolroom wheel greater than 4". The Type 05 recessed one side wheel has a sharp monocrystalline aluminum oxide grain, perfect for grinding tool steels, irons, aluminum, 400 stainless steel and vanadium alloy steels. With a vitrified bond, the wheel needs minimal dressing and grinds fast and cool. The wheel is recommended for cylindrical grinders and surface grinders.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Recessed
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 05
  • Grade
    J
  • Grit Grade
    J
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253160189
  • Manufacturer Upc Number
    662531601899
  • Material
    Aluminum Oxide
  • Max Rpm
    2485 rpm
  • Maximum Speed
    2485 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A60-JVBE
  • Tool Comp
    Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253160189
  • Wheel Color
    Purple
  • Wheel Hardness
    J
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)