Motion
66243494106

NORTON ABRASIVES
66243494106

14 x 1-1/2 x 5 In. SG Vitrium3 Toolroom Wheel greater than 4" 5SG 46 I V35 Type 05
MI ITEM #10956957
MFR #66243494106
List Price$1,434.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243494106

14 x 1-1/2 x 5 In. SG Vitrium3 Toolroom Wheel greater than 4" 5SG 46 I V35 Type 05
MI ITEM #10956957
MFR #66243494106

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,434.40/each for your price

Overview

Mfr description
66243494106 TYPE 05 RECESSED ONE SIDE WH
  • Type 05 recessed one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
  • High-performance Vitrium3 bond is a high-speed, cool cutting bond with exceptional form holding
  • recommended for toolroom, cylindrical, and surface grinding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost

Specifications

  • Wheel Diameter
    14 in
  • Additional Details
    The SG Vitrium3 5SG CA Type 05 greater than 4-inch toolroom wheel delivers high productivity and a low grinding cost per part. A recessed side and a proprietary blend of ceramic aluminum and friable aluminum oxide deliver three to five times the lifespan of regular aluminum oxide wheels and twice the stock removal rate of ordinary abrasives. The powerful Vitrium3 bond provides high speed and cool cutting and holds its form even when working on tough tools and grinding hard surfaces. A self-sharpening abrasive keeps burns and dressing to a minimum, sharpening tools and offering a long lifespan in production.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 05
  • Grit Number
    46
  • Grade
    I
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    2320 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    8 in
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    14 in
  • Manufacturer Stock Number
    66243494106
  • Manufacturer Upc Number
    662434941061
  • UPC_NO
    66243494106
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    I
  • Hole Size
    5 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5SG46-I8VS3
  • Wheel Color
    White
  • Overall Diameter
    14 in
  • Maximum Speed
    2320 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    14.6 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text