Motion
66253319945

NORTON ABRASIVES
66253319945

Norton Tool & Cutter Grinding Wheel - Grade: H, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
Mi Item #10956959
MFR #66253319945
Price$786.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319945

Norton Tool & Cutter Grinding Wheel - Grade: H, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
Mi Item #10956959
MFR #66253319945

Mfr description
66253319945 TYPE 05 RECESSED ONE SIDE WH
  • Type 05 recessed one side wheels with friable (breaks down at a controlled rate
  • always stays sharp) aluminum oxide abrasive
  • works well on tool steels (hardened, forged, and stainless) and cast iron
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.87/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    2 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    8 in
  • Weight
    17.4 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Outfit your cylindrical or surface grinder with this 25A AO Type 05 toolroom wheel for longer wheel life and consistent grinding action at high metal removal rates. The wheel is recessed on one side and features a friable aluminum oxide abrasive that provides a maximum depth of cut for increased efficiency. A controlled porosity bond ensures lasting use in wet or dry applications, thanks to increased chip clearance and maximum coolant flow for cool cutting. The sturdy bond post ensures maximum form holding and grain retention, and the wheel works well with tool steels and cast iron.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Color
    Pink
  • Color Finish
    Pink
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Grade
    H
  • Grit Grade
    H
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253319945
  • Manufacturer Upc Number
    662533199455
  • Max Rpm
    2320 rpm
  • Maximum Speed
    2320 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    25A46-HVP2
  • UPC_NO
    66253319945
  • Wheel Color
    Pink
  • Wheel Type
    Type 05
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)