Motion
66253319949

NORTON ABRASIVES
66253319949

Norton Tool & Cutter Grinding Wheel - Grade: H, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #10956962
MFR #66253319949
Price$786.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253319949

Norton Tool & Cutter Grinding Wheel - Grade: H, Grit Number: 46, Wheel Diameter: 14 in, Maximum RPM: 2320 rpm
MI ITEM #10956962
MFR #66253319949

Mfr description
66253319949 TYPE 05 RECESSED ONE SIDE WH
  • Type 05 recessed one side wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding hard and very heat sensitive high speed tool steels
  • cool fast cutting
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$786.87/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Disc Diameter
    14 in
  • Face Rim Width
    2 in
  • Hole Size
    5 in
  • Overall Diameter
    14 in
  • Overall Thickness
    2 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    8 in
  • Weight
    17.6 lb
  • Wheel Diameter
    14 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Use this friable aluminum oxide abrasive 38A AO Type 05 toolroom wheel for cool, burn-free cutting and light grinding of tool steels, super alloys and soft carbon steels. Ideal for toolroom applications with light to moderate feed rates, the wheel has a vitrified bond specifically designed for cylindrical grinding. The wheel works well with hard and very heat sensitive surfaces and ensures consistent quality for a balanced grind and dimensional accuracy.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Type
    Recessed
  • Bond Type
    Vitrified
  • Color
    White
  • Color Finish
    White
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cylindrical Grinder
  • Form Type
    Type 05
  • Grade
    H
  • Grit Grade
    H
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253319949
  • Manufacturer Upc Number
    662533199493
  • Max Rpm
    2320 rpm
  • Maximum Speed
    2320 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    38A46-HVP2
  • Tool Comp
    Cylindrical Grinder
  • UPC_NO
    66253319949
  • Wheel Color
    White
  • Wheel Hardness
    H
  • Wheel Type
    Type 05

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)