Motion
66252830842

NORTON ABRASIVES
66252830842

5 x 1-1/2 x 1-1/4 x 3/8 In. Toolroom Wheel greater than 4" 38A 46 K VBE Type 06
MI ITEM #10956964
MFR #66252830842
List Price$109.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252830842

5 x 1-1/2 x 1-1/4 x 3/8 In. Toolroom Wheel greater than 4" 38A 46 K VBE Type 06
MI ITEM #10956964
MFR #66252830842

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$109.43/each for your price

Overview

Mfr description
66252830842 TYPE 06 STRAIGHT CUP WHEELS
  • Type 06 straight cup wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines and tool and cutter machines on hard and very heat sensitive high speed tool steels
  • cool fast cutting
  • Excellent balance and dimensional accuracy time after time
  • Good general purpose choice for consistent performance at an economical price

Specifications

  • Wheel Diameter
    5 in
  • Additional Details
    Tackle general purpose grinding and stock removal tasks at an economical price with this 38A A0 Type 06 toolroom wheel. The wheel provides consistent balance and dimensional accuracy ideal for toolroom applications with light to moderate feed rates. The straight cup wheel features a friable aluminum oxide abrasive which keeps cool for burn-free cutting. The wheel's versatile vitrified bond is ideal for use on hard and heat sensitive speed tool steels and is recommended for CNC cutting tool machines.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 06
  • Grit Number
    46
  • Grade
    K
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    4585 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    5 in
  • Manufacturer Stock Number
    66252830842
  • Manufacturer Upc Number
    662528308428
  • UPC_NO
    66252830842
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    3/8 in
  • Grit Grade
    K
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    38A46-KVBE
  • Wheel Color
    White
  • Overall Diameter
    5 in
  • Maximum Speed
    4585 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    1.05 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text