Motion
66253263614

NORTON ABRASIVES
66253263614

Norton Tool & Cutter Grinding Wheel - Grade: L, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 1910 rpm
Mi Item #10956969
MFR #66253263614
Price$1,064.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263614

Norton Tool & Cutter Grinding Wheel - Grade: L, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 1910 rpm
Mi Item #10956969
MFR #66253263614

Mfr description
66253263614 TYPE 06 STRAIGHT CUP WHEELS
  • Type 06 straight cup wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,064.54/each

Specifications

Dimensions

  • Arbor Hole Size
    7 in
  • Arbor Size
    7 in
  • Center Hole Diameter
    7 in
  • Disc Diameter
    12 in
  • Face Rim Width
    1-1/2 in
  • Hole Size
    7 in
  • Overall Diameter
    12 in
  • Overall Thickness
    2-1/2 in
  • Weight
    12.3 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2-1/2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Grind tool steels and vanadium alloy steels with this 32A AO Type 06 toolroom wheel. This Type 06 straight cup wheel features excellent strength with its monocrystalline aluminum oxide grain and needs minimum dressing. With a cool and fast cutting action, the wheel produces precise results on medium to heavy stock removal applications. The wheel works with CNC cutting tool machines and tool and cutter machines due to its durable vitrified bond.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 6
  • Grade
    L
  • Grit Grade
    L
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253263614
  • Manufacturer Upc Number
    662532636142
  • Material
    Aluminum Oxide
  • Max Rpm
    1910 rpm
  • Maximum Speed
    1910 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A46-LVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66253263614
  • Wheel Color
    Purple
  • Wheel Hardness
    L
  • Wheel Type
    Type 6
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)