Motion
66253263348

NORTON ABRASIVES
66253263348

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #10956975
MFR #66253263348
Price$943.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253263348

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 46, Wheel Diameter: 12 in, Maximum RPM: 2070 rpm
Mi Item #10956975
MFR #66253263348

Mfr description
66253263348 TYPE 07 RECESSED TWO SIDES W
  • Type 07 recessed two sides wheels with the most friable aluminum oxide abrasive for cool and burn free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for toolroom cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$943.44/each

Specifications

Dimensions

  • Arbor Hole Size
    3 in
  • Arbor Size
    3 in
  • Center Hole Diameter
    3 in
  • Disc Diameter
    12 in
  • Face Rim Width
    2 in
  • Hole Size
    3 in
  • Overall Diameter
    12 in
  • Overall Thickness
    2 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    7-1/4 in
  • Weight
    13.8 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Complete stock removal, tool and cutter grinding, tool sharpening, and other tasks with the 32A AO Type 07 toolroom wheel. Engineered with a super-sharp moncrystalline aluminum oxide grain, this recessed two-sides wheel provides precise, fast and cool cutting action. The wheel measures greater than 4 inches, and it needs little dressing for hassle-free use. Featuring a vitrified bond for versatile use on CNC cutting tool machines and tool and cutter machines, the wheel grinds stainless, carbon steels, aluminum and vanadium alloy steels, even at heavy feed rates.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cylindrical Grinder, Surface Grinder
  • Form Type
    Type 07
  • Grade
    J
  • Grit Grade
    J
  • Grit Number
    46
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253263348
  • Manufacturer Upc Number
    662532633486
  • Material
    Aluminum Oxide
  • Max Rpm
    2070 rpm
  • Maximum Speed
    2070 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A46-JVBE
  • Tool Comp
    Cylindrical Grinder, Surface Grinder
  • UPC_NO
    66253263348
  • Wheel Color
    Purple
  • Wheel Hardness
    J
  • Wheel Type
    Type 07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)