Motion
66253222847

NORTON ABRASIVES
66253222847

12 x 6 x 5 In. Centerless Feed Wheel 57A 80 R51 Type 07
MI ITEM #10956977
MFR #66253222847
List Price$1,923.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253222847

12 x 6 x 5 In. Centerless Feed Wheel 57A 80 R51 Type 07
MI ITEM #10956977
MFR #66253222847

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,923.07/each for your price

Overview

Mfr description
66253222847 TYPE 07 RECESSED TWO SIDES W
  • Type 07 recessed two sides wheel with tough, durable aluminum oxide abrasive
  • Durable (more durable than rubber bond) plastic bond system
  • Strong, all-purpose feed (regulating/workpiece driving mechanism) wheel for centerless grinding applications
  • With the centerless wheel, quickly impart a cylindrical shape with minimum geometry loss to part being ground

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    12 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    6 in
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    5 in
  • Wheel Type
    Type 07
  • Grit Number
    80
  • Grade
    R
  • Max Rpm
    605 rpm
  • Application
    Centerless Grinding
  • Recess Depth
    1-1/2 in
  • Arbor Hole Size
    5 in
  • Recess Diameter
    7-1/2 in
  • Arbor Size
    5 in
  • Package Quantity
    1
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    India
  • Diameter
    12 in
  • Dimensions
    12 x 6 x 5 in
  • Disc Color
    Brown
  • Disc Diameter
    12 in
  • ECCN
    EAR99
  • Grit Grade
    R
  • Harmonization Code
    6804.22
  • Hole Size
    5 in
  • Manufacturer Stock Number
    66253222847
  • Manufacturer Upc Number
    662532228477
  • Material Application
    300 Series Stainless,400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Titanium,Super Alloys,Aluminum,Brass,Bronze,Copper,Cast Iron,Ductile Iron,Gray Iron
  • Outside Diameter
    12 in
  • Overall Diameter
    12 in
  • Overall Thickness
    6 in
  • Pad Diameter
    12 in
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 07
  • Specification
    57A80-RR51
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 07
  • Thickness
    6 in
  • Type
    Type 07
  • UPC_NO
    66253222847
  • Weight
    50.35 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text