Motion
66253222199

NORTON ABRASIVES
66253222199

12 x 8 x 5 In. Centerless Feed Wheel 57A 80 P4 Type 07
MI ITEM #10956980
MFR #66253222199
Price$1,808.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253222199

12 x 8 x 5 In. Centerless Feed Wheel 57A 80 P4 Type 07
MI ITEM #10956980
MFR #66253222199

Mfr description
66253222199 TYPE 07 RECESSED TWO SIDES W
  • Type 07 recessed two sides wheel with tough, durable aluminum oxide abrasive
  • Durable (more durable than rubber bond) plastic bond system
  • Strong, all-purpose feed (regulating/workpiece driving mechanism) wheel for centerless grinding applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,808.28/each

Specifications

Dimensions

  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Center Hole Diameter
    5 in
  • Diameter
    12 in
  • Dimensions
    12 x 8 x 5 in
  • Disc Diameter
    12 in
  • Hole Size
    5 in
  • Outside Diameter
    12 in
  • Overall Diameter
    12 in
  • Overall Thickness
    8 in
  • Pad Diameter
    12 in
  • Recess Depth
    2-1/2 in
  • Recess Diameter
    7-1/2 in
  • Thickness
    8 in
  • Weight
    50.3 lb
  • Wheel Diameter
    12 in
  • Wheel Thickness
    8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Material Color
    Aluminum Oxide
  • Abrasive Type
    Centerless Wheels,Precision Grinding Wheels
  • Application
    Centerless Grinding
  • Color
    Brown
  • Color Finish
    Brown
  • Country of Origin
    United States of America
  • Disc Color
    Brown
  • ECCN
    EAR99
  • Grade
    R
  • Grit Grade
    R
  • Grit Number
    80
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66253222199
  • Manufacturer Upc Number
    662532221997
  • Material Application
    300 Series Stainless,400 Series Stainless,Hard Carbon Steels,Soft Carbon Steels,Tool Steels,Titanium,Super Alloys,Aluminum,Brass,Bronze,Copper,Cast Iron,Ductile Iron,Gray Iron
  • Max Rpm
    605 rpm
  • Package Quantity
    1
  • Product Types
    Centerless Wheels,Precision Grinding Wheels
  • Shape
    Type 07
  • Specification
    57A80-RP4
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 07
  • Type
    Type 07
  • UPC_NO
    66253222199
  • Wheel Type
    Type 07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)