Motion
66253246953

NORTON ABRASIVES
66253246953

20 x 2 x 8 In. Gemini Surface Grinding Wheel 38A 46 VCP Type 07
MI ITEM #10956987
MFR #66253246953
List Price$681.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253246953

20 x 2 x 8 In. Gemini Surface Grinding Wheel 38A 46 VCP Type 07
MI ITEM #10956987
MFR #66253246953

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$681.65/each for your price

Overview

Mfr description
66253246953 TYPE 07 RECESSED TWO SIDES W
  • Type 07 recessed two sides wheel with durable, cool cutting aluminum oxide abrasive
  • Strong, porous, cool cutting vitrified bond for narrow to medium contact areas on cylindrical and surface grinding applications
  • high chip clearance and stock removal
  • Faster grinding rates remove stock
  • lower rates produce finer finishes
  • Good choice for grinding soft carbon steels, tool steels and super alloys

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Wheel Diameter
    20 in
  • Abrasive Material Color
    Aluminum Oxide
  • Wheel Thickness
    2 in
  • Abrasive Type
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Center Hole Diameter
    8 in
  • Color Finish
    Brown
  • Wheel Type
    Type 07
  • Grit Grade
    G
  • Application
    Cylindrical Grinding,Stock Removal,Surface Grinding
  • Grit Number
    46
  • Grade
    G
  • Arbor Hole Size
    8 in
  • Arbor Size
    8 in
  • Max Rpm
    1625 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    11-1/2 in
  • Package Quantity
    1
  • Manufacturer Stock Number
    66253246953
  • Manufacturer Upc Number
    662532469535
  • UPC_NO
    66253246953
  • Harmonization Code
    6804.22
  • Weight
    41.45 lb
  • Color
    Brown
  • Country of Origin
    United States of America
  • Diameter
    20 in
  • Dimensions
    20 x 2 x 8 in
  • Disc Color
    Brown
  • Disc Diameter
    20 in
  • ECCN
    EAR99
  • Hole Size
    8 in
  • Material Application
    Soft Carbon Steels,Tool Steels,Super Alloys
  • Outside Diameter
    20 in
  • Overall Diameter
    20 in
  • Overall Thickness
    2 in
  • Pad Diameter
    20 in
  • Product Types
    Surface/Cylindrical Wheels,Precision Grinding Wheels
  • Series
    Gemini
  • Shape
    Type 07
  • Specification
    GEMINI A46-G VSP
  • Stone Material
    Aluminum Oxide
  • Stone Shape
    Type 07
  • Thickness
    2 in
  • Type
    Type 07

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text