Motion
69078665686

NORTON ABRASIVES
69078665686

20 x 3 x 8 In. Cylindrical Wheel 32A 46 VBE Type 07
MI ITEM #10956990
MFR #69078665686
List Price$3,780.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69078665686

20 x 3 x 8 In. Cylindrical Wheel 32A 46 VBE Type 07
MI ITEM #10956990
MFR #69078665686

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,780.73/each for your price

Overview

Mfr description
69078665686 TYPE 07 RECESSED TWO SIDES W
  • Type 07 recessed two sides wheel with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    20 in
  • Wheel Thickness
    3 in
  • Center Hole Diameter
    8 in
  • Wheel Type
    Type 07
  • Grit Number
    46
  • Grade
    I
  • Max Rpm
    1245 rpm
  • Recess Depth
    1/2 in
  • Recess Diameter
    11-1/4 in
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought