Motion
66253246960

NORTON ABRASIVES
66253246960

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 3 in Wheel Thickness, 8 in Center Hole, 46 Grit
Mi Item #10956997
MFR #66253246960
Price$897.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253246960

Norton Cylindrical Grinding Wheel - 20 in Wheel Dia., 3 in Wheel Thickness, 8 in Center Hole, 46 Grit
Mi Item #10956997
MFR #66253246960

Mfr description
66253246960 TYPE 07 RECESSED TWO SIDES W
  • Their versatility and economical price make these wheels a proven good choice when numerous small‑ to medium‑ volume jobs are run on one or two machines
  • Achieve cool cutting, consistent stock removing performance on narrow to medium contact areas from our durable aluminum oxide abrasive and strong vitrified bond
  • Good choice when economical price is a key purchasing criterion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$897.18/each

Specifications

Dimensions

  • Center Hole Diameter
    8 in
  • Recess Depth
    1/2 in
  • Recess Diameter
    11-1/2 in
  • Wheel Diameter
    20 in
  • Wheel Thickness
    3 in

Details

  • Bond Type
    Vitrified
  • Grade
    I
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1625 rpm
  • Package Quantity
    1
  • Wheel Type
    Type 07
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)