Motion
66243530127

NORTON ABRASIVES
66243530127

4 x 3 x 1-1/2 x 1-1/4 x 1/4 x 1/2 In. SG Toolroom Wheel less than =4" 5SG 46 I VSP Type 11
MI ITEM #10957010
MFR #66243530127
List Price$224.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243530127

4 x 3 x 1-1/2 x 1-1/4 x 1/4 x 1/2 In. SG Toolroom Wheel less than =4" 5SG 46 I VSP Type 11
MI ITEM #10957010
MFR #66243530127

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$224.90/each for your price

Overview

Mfr description
66243530127 TYPE 11 FLARING CUP WHEELS
  • Type 11 flaring cup wheels with high-performance proprietary ceramic alumina and friable aluminum oxide abrasive blend for cool superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost on CNC cutting tool and tool and cutter machines

Specifications

  • Wheel Diameter
    4 in
  • Additional Details
    Featuring a high-performance, self-sharpening blend of seeded-gel ceramic alumina and friable aluminum oxide abrasives, this cool-running SG 5SG CA Type 11 greater than 4" tool room flaring cup wheel cuts and removes stock at up to twice the rate and with three to five times the life of conventional abrasive wheels, with minimum burn and dressing. A superior bond provides exceptional form holding and allows this versatile wheel to grind a wide range of materials, including super alloys and titanium; cast, ductile and gray iron; and tool, hard carbon and 400-series stainless steels using your CNC and other tool and cutter machines.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 11
  • Grit Number
    46
  • Grade
    I
  • Color
    Blue
  • Color Finish
    Blue
  • Max Rpm
    5730 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    4 in
  • Manufacturer Stock Number
    66243530127
  • Manufacturer Upc Number
    662435301277
  • UPC_NO
    66243530127
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Face Rim Width
    1/4 in
  • Grit Grade
    I
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5SG46-IVSP
  • Wheel Color
    Blue
  • Overall Diameter
    4 in
  • Maximum Speed
    5730 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    0.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text