Motion
66243495339

NORTON ABRASIVES
66243495339

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #10957012
MFR #66243495339
Price$127.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66243495339

Norton Tool & Cutter Grinding Wheel - Grade: K, Grit Number: 46, Wheel Diameter: 4 in, Maximum RPM: 5730 rpm
Mi Item #10957012
MFR #66243495339

Mfr description
66243495339 TYPE 11 FLARING CUP WHEELS
  • Type 11 flaring cup wheels with high-performance proprietary ceramic alumina and friable aluminum oxide abrasive blend for cool superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.41/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    4 in
  • Face Rim Width
    1/4 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    4 in
  • Overall Thickness
    1-1/2 in
  • Weight
    0.5 lb
  • Wheel Diameter
    4 in
  • Wheel Thickness
    1-1/2 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    A smart choice when both low cost and high productivity are important factors, the SG Vitrium3 5SG CA Type 11 toolroom wheel is designed for use with CNC cutting tool machines and tool and cutter machines. The wheel features a proprietary blend of ceramic alumina and friable aluminum oxide abrasive to ensure cool cutting action. Lasting three to five times longer than aluminum oxide wheels, the wheel removes rough stock at twice the rate of traditional abrasives. Ideal for high-speed cutting, the Vitrium3 bond maximizes form holding, while the self-sharpening abrasive helps reduce burn and dressing.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Bond Type
    Vitrified
  • Color
    White
  • Color Finish
    White
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 11
  • Grade
    K
  • Grit Grade
    K
  • Grit Number
    46
  • Harmonization Code
    6804.22.4000
  • Manufacturer Stock Number
    66243495339
  • Manufacturer Upc Number
    662434953392
  • Material
    Ceramic Alumina
  • Max Rpm
    5730 rpm
  • Maximum Speed
    5730 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    5SG46-K8VS3
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66243495339
  • Wheel Color
    White
  • Wheel Hardness
    K
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)