Motion
66252838492

NORTON ABRASIVES
66252838492

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3820 rpm
Mi Item #10957026
MFR #66252838492
Price$295.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838492

Norton Tool & Cutter Grinding Wheel - Grade: J, Grit Number: 60, Wheel Diameter: 6 in, Maximum RPM: 3820 rpm
Mi Item #10957026
MFR #66252838492

Mfr description
66252838492 TYPE 11 FLARING CUP WHEELS
  • Type 11 flaring cup wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.86/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Center Hole Diameter
    1-1/4 in
  • Disc Diameter
    6 in
  • Face Rim Width
    3/8 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    6 in
  • Overall Thickness
    2 in
  • Weight
    1.7 lb
  • Wheel Diameter
    6 in
  • Wheel Thickness
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Complete stock removal, tool and cutter grinding, tool sharpening, and other tasks with the 32A AO Type 11 toolroom wheel. Engineered with a super-sharp moncrystalline aluminum oxide grain, this Type 11 flaring cup wheel provides precise, fast and cool cutting action. The wheel measures greater than 4 inches, and it needs little dressing for hassle-free use. Featuring a vitrified bond for versatile use on CNC cutting tool machines and tool and cutter machines, the wheel grinds stainless, carbon steels, aluminum and vanadium alloy steels, even at heavy feed rates.
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Bond Type
    Vitrified
  • Color
    Purple
  • Color Finish
    Purple
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • For Use With
    Cnc Cutting Tool Machine, Tool And Cutter Machine
  • Form Type
    Type 11
  • Grade
    J
  • Grit Grade
    J
  • Grit Number
    60
  • Harmonization Code
    6804.22
  • Manufacturer Stock Number
    66252838492
  • Manufacturer Upc Number
    662528384927
  • Material
    Aluminum Oxide
  • Max Rpm
    3820 rpm
  • Maximum Speed
    3820 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    32A60-JVBE
  • Tool Comp
    CNC Cutting Tool Machine, Tool, Cutter Machine
  • UPC_NO
    66252838492
  • Wheel Color
    Purple
  • Wheel Hardness
    J
  • Wheel Type
    Type 11
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)