Motion
66252838497

NORTON ABRASIVES
66252838497

6 x 4-1/2 x 2 x 1-1/4 x 3/8 x 1/2 In. Toolroom Wheel greater than 4" 38A 60 K VBE Type 11
MI ITEM #10957029
MFR #66252838497
List Price$222.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252838497

6 x 4-1/2 x 2 x 1-1/4 x 3/8 x 1/2 In. Toolroom Wheel greater than 4" 38A 60 K VBE Type 11
MI ITEM #10957029
MFR #66252838497

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$222.23/each for your price

Overview

Mfr description
66252838497 TYPE 11 FLARING CUP WHEELS
  • Type 11 flaring cup wheels with the most friable aluminum oxide abrasive for cool and burn-free cutting toolroom applications with light to moderate feed rates
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines and tool and cutter machines on hard and very heat sensitive high speed tool steels
  • cool fast cutting
  • Excellent balance and dimensional accuracy time after time
  • Good general purpose choice for consistent performance at an economical price

Specifications

  • Wheel Diameter
    6 in
  • Additional Details
    Recommended for use with CNC cutting tool machines or tool and cutter machines, this Norton 38A AO Type 11 flaring cup toolroom wheel has a friable aluminum-oxide abrasive that provide cool and burn-free cutting for light to moderate feed-rate applications. A versatile vitrified bond makes the wheel ideal for use on hard and heat-sensitive speed-tool steels. Use the wheel for general-purpose grinding, sharpening and stock removal for consistent balance and dimensional accuracy at an economical price.
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 11
  • Grit Number
    60
  • Grade
    K
  • Color
    White
  • Color Finish
    White
  • Max Rpm
    3820 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    6 in
  • Manufacturer Stock Number
    66252838497
  • Manufacturer Upc Number
    662528384972
  • UPC_NO
    66252838497
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    3/8 in
  • Grit Grade
    K
  • Hole Size
    1-1/4 in
  • Overall Thickness
    2 in
  • Harmonization Code
    6804.22
  • Specification
    38A60-KVBE
  • Wheel Color
    White
  • Overall Diameter
    6 in
  • Maximum Speed
    3820 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    1.65 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text