Motion
66252942959

NORTON ABRASIVES
66252942959

7 x 5 x 2 x 1-1/4 x 3/4 x 1/2 In. Toolroom Wheel greater than 4" 32A 46 J VBE Type 11
MI ITEM #10957045
MFR #66252942959
List Price$326.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252942959

7 x 5 x 2 x 1-1/4 x 3/4 x 1/2 In. Toolroom Wheel greater than 4" 32A 46 J VBE Type 11
MI ITEM #10957045
MFR #66252942959

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$326.43/each for your price

Overview

Mfr description
66252942959 TYPE 11 FLARING CUP WHEELS
  • Type 11 flaring cup wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    7 in
  • Additional Details
    Complete stock removal, tool and cutter grinding, tool sharpening, and other tasks with the 32A AO Type 11 toolroom wheel. Engineered with a super-sharp moncrystalline aluminum oxide grain, this Type 11 flaring cup wheel provides precise, fast and cool cutting action. The wheel measures greater than 4 inches, and it needs little dressing for hassle-free use. Featuring a vitrified bond for versatile use on CNC cutting tool machines and tool and cutter machines, the wheel grinds stainless, carbon steels, aluminum and vanadium alloy steels, even at heavy feed rates.
  • Wheel Thickness
    2 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 11
  • Grit Number
    46
  • Grade
    J
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    3275 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    7 in
  • Manufacturer Stock Number
    66252942959
  • Manufacturer Upc Number
    662529429597
  • UPC_NO
    66252942959
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    3/4 in
  • Grit Grade
    J
  • Hole Size
    1-1/4 in
  • Overall Thickness
    2 in
  • Harmonization Code
    6804.22
  • Specification
    32A46-JVBE
  • Wheel Color
    Purple
  • Overall Diameter
    7 in
  • Maximum Speed
    3275 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    2.55 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text