Motion
66253161197

NORTON ABRASIVES
66253161197

10 x 1 x 1-1/4 In. Toolroom Wheel greater than 4" 32A 54 J VBE Type 12
MI ITEM #10957054
MFR #66253161197
List Price$384.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161197

10 x 1 x 1-1/4 In. Toolroom Wheel greater than 4" 32A 54 J VBE Type 12
MI ITEM #10957054
MFR #66253161197

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$384.71/each for your price

Overview

Mfr description
66253161197 TYPE 12 DISH WHEELS
  • Type 12 dish wheels with exceedingly strong, sharp monocrystalline aluminum oxide grain, for precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for CNC cutting tool machines, and tool and cutter machines
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
  • Particularly suited for grinding all kinds of tool steels, including tough vanadium alloy steels, with moderate to heavy feed rates

Specifications

  • Wheel Diameter
    10 in
  • Additional Details
    Use this 32A AO Type 12 toolroom wheel with your CNC cutting tool machine or tool and cutter machine for versatile grinding of most tool steels, including vanadium alloy steels. The wheel works best on steels with moderate to heavy feed rates, and requires minimal dressing due to extremely cool, fast cutting action. A vitrified bond and strong monocrystalline aluminum oxide grain provide precise, long lasting cutting power ideal for medium to heavy stock removal.
  • Wheel Thickness
    1 in
  • Center Hole Diameter
    1-1/4 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening,Truing & Dressing
  • Arbor Hole Size
    1-1/4 in
  • Arbor Size
    1-1/4 in
  • Wheel Type
    Type 12
  • Grit Number
    54
  • Grade
    J
  • Color
    Purple
  • Color Finish
    Purple
  • Max Rpm
    2485 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    10 in
  • Manufacturer Stock Number
    66253161197
  • Manufacturer Upc Number
    662531611973
  • UPC_NO
    66253161197
  • Package Quantity
    1
  • Abrasive Material
    Aluminum Oxide
  • Face Rim Width
    2 in
  • Grit Grade
    J
  • Hole Size
    1-1/4 in
  • Overall Thickness
    1 in
  • Harmonization Code
    6804.22
  • Specification
    32A54-JVBE
  • Wheel Color
    Purple
  • Overall Diameter
    10 in
  • Maximum Speed
    2485 rpm
  • Mineral Type
    Aluminum Oxide
  • Weight
    4.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought