Motion
66253302265

NORTON ABRASIVES
66253302265

14 x 1-1/2 x 5 In. SG Toolroom Wheel greater than 4" 5SG 60 J VS Type 20
MI ITEM #10957083
MFR #66253302265
List Price$1,621.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253302265

14 x 1-1/2 x 5 In. SG Toolroom Wheel greater than 4" 5SG 60 J VS Type 20
MI ITEM #10957083
MFR #66253302265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,621.88/each for your price

Overview

Mfr description
66253302265 TYPE 20 CONCAVED ONE SIDE WH
  • Type 20 concaved one side wheels with high-performance ceramic alumina and friable aluminum oxide blend for fast stock removal, cool, superior cutting
  • 3 - 5X more life than aluminum oxide wheels
  • 2X rough stock removal vs conventional abrasives
  • High performance bond for versatility (for grinding high sped tool steels, hardened and soft steels, and aerospace alloys) and exceptional form holding
  • Self-sharpening abrasive minimizes burn and dressing, to maximize sharp edge on tools and dies for longer life in production
  • Outstanding choice for high productivity, low total per-part grinding cost on surface grinders

Specifications

  • Wheel Diameter
    14 in
  • Additional Details
    A blend of friable aluminum oxide and high-performance ceramic alumina on one concave side gives this SG 5SG CA Type 20 toolroom wheel three to five times the lifespan and twice the stock removal rate of ordinary aluminum oxide wheels. The high-performance bond makes this wheel effective when grinding soft and hard steels, tool steels, and alloys used in aerospace applications. The self-sharpening abrasive offers long production life while keeping burn and dressing to a minimum, giving your tools an excellent edge. This wheel offers excellent productivity at an inexpensive per-part cost.
  • Wheel Thickness
    1-1/2 in
  • Center Hole Diameter
    5 in
  • Application
    Stock Removal,Surface Grinding,Tool and Cutter Grinding,Tool Sharpening
  • Arbor Hole Size
    5 in
  • Arbor Size
    5 in
  • Wheel Type
    Type 20
  • Grit Number
    60
  • Grade
    J
  • Color
    Blue
  • Color Finish
    Blue
  • Max Rpm
    1800 rpm
  • Description Keyword
    Wheel, Vitrified Wheel, Grinding Wheel, Toolroom Wheel, Abrasive Wheel
  • Disc Diameter
    14 in
  • Manufacturer Stock Number
    66253302265
  • Manufacturer Upc Number
    662533022654
  • UPC_NO
    66253302265
  • Package Quantity
    1
  • Abrasive Material
    Ceramic Alumina
  • Grit Grade
    J
  • Hole Size
    5 in
  • Overall Thickness
    1-1/2 in
  • Harmonization Code
    6804.22
  • Specification
    5SG60-JVS
  • Wheel Color
    Blue
  • Overall Diameter
    14 in
  • Maximum Speed
    1800 rpm
  • Mineral Type
    Ceramic Alumina
  • Weight
    12.8 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text