Motion
66252843191

NORTON ABRASIVES
66252843191

Norton Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 30 Grit, 13580 rpm
MI ITEM #10957091
MFR #66252843191
Your Price$10.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843191

Norton Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 30 Grit, 13580 rpm
MI ITEM #10957091
MFR #66252843191

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.76/each(List $12.37)

Overview

Mfr description
66252843191 TYPE 27 AND TYPE 27/42 DEPRE
  • A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
  • 1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for multiple applications ranging from cutting-off, notching and light-duty side grinding
  • Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
  • will not contaminate stainless steel
  • Engineered specifically to deliver fast cut rate

Specifications

  • Abrasive Material
    Zirconia Alumina
  • Overall Diameter
    4-1/2 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in-11
  • Material
    Zirconia Alumina
  • Wheel Type
    Type 27
  • Color Finish
    Black
  • Grit Number
    30
  • Grade
    U
  • Max Rpm
    13580 rpm
  • Maximum Speed
    13580 rpm
  • Color
    Black
  • Mineral Type
    Zirconia Alumina
  • Harmonization Code
    6804.22.40.00
  • Hole Size
    5/8 in-11
  • Application
    Stock Removal
  • Hole Thread Size
    5/8 in - 11
  • Manufacturer Stock Number
    66252843191
  • Manufacturer Upc Number
    662528431911
  • UPC_NO
    66252843191
  • Package Quantity
    1
  • Weight
    0.395 lb
  • Grit Grade
    U
  • Disc Diameter
    4-1/2 in
  • Overall Thickness
    1/8 in
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Arbor Hole Size
    5/8 in-11
  • Additional Details
    With a highly advanced blend of zirconia alumina and aluminum oxide, this BlueFire INOX/SS ZA ZA type 27 grinding and cutting wheel gives you two to three times the lifespan of an aluminum oxide wheel. This 1/8-inch depressed center wheel is useful for cutting-off, notching, stock removal and light-duty side grinding on a variety of materials. Because this grinding wheel contains less than 1/1000th part of iron, sulfur or chlorine, it protects stainless steel from contamination, rust and corrosion.
  • Specification
    BLUE FIRE FAST CUT
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text