Motion
66252841939

NORTON ABRASIVES
66252841939

Norton Depressed Center Grinding Wheel - Type 27 / Type 42, 5 in Wheel Dia., .045 in Thickness, 5/8 in-11 Arbor, 24 Grit, 12225 rpm
Mi Item #10957096
MFR #66252841939
Price$8.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841939

Norton Depressed Center Grinding Wheel - Type 27 / Type 42, 5 in Wheel Dia., .045 in Thickness, 5/8 in-11 Arbor, 24 Grit, 12225 rpm
Mi Item #10957096
MFR #66252841939

Mfr description
66252841939 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide for consistent performance at an economical price
  • Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
  • Durable bond delivers consistent cut rate while retaining good wheel life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.91/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    5 in
  • Face Rim Width
    0.0450 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    5 in
  • Overall Thickness
    .045 in
  • Weight
    0.2 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    .045 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Cut off soft metals, such as aluminum, without loading when you place this Gemini RightCut ALU A AO type 27/42 cutting wheel into your right angle grinder. Without any wax or rubber fillers, this ultra-thin depressed center wheel is specifically designed to minimize material loss, and the high-quality aluminum oxide surface offers good value and steady performance. The durable bond of this high-performance wheel ensures a long lifespan and consistent cuts.
  • Application
    Cut-Off
  • Arbor Type
    Threaded Hole
  • Bond Type
    High Performance
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Cutting Wheel, Grinding Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27, Type 42
  • Grade
    Q
  • Grit Grade
    Q
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252841939
  • Manufacturer Upc Number
    662528419391
  • Material
    Ceramic Alumina
  • Max Rpm
    12225 rpm
  • Maximum Speed
    12225 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    GEMINI RIGHTCUT
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252841939
  • Wheel Color
    Black
  • Wheel Type
    Type 27 / Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)