Motion
66252843583

NORTON ABRASIVES
66252843583

5 x 3/32 x 7/8 In. Gemini 1-2-3 Right Angle Cut-Off Wheel A 46 S Type 27/42
MI ITEM #10957103
MFR #66252843583
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843583

5 x 3/32 x 7/8 In. Gemini 1-2-3 Right Angle Cut-Off Wheel A 46 S Type 27/42
MI ITEM #10957103
MFR #66252843583

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252843583 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide for consistent performance at a economical price
  • Designed only for right angle grinder cut-off applications where a fast cut and minimum material loss are desired
  • Up to 70% longer life and 20% faster cut rate than standard aluminum oxide depressed center cut-off wheels
  • require less pressure, providing increased operator comfort
  • Precise cutting
  • very stable, with a narrow pass

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    5 in
  • Product Types
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Wheel Diameter
  • Wheel Thickness
  • Center Hole Diameter
  • Grit Number
    46
  • Grade
    S
  • Specification
    GEMINI STAINLESS
  • Max Rpm
    12225 rpm
  • Wheel Type
    Type 27/42
  • Application
    Cut-Off
  • Country of Origin
    China
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Description Keyword
    Wheel, Depressed Center Wheel, Cutting Wheel, Grinding Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • ECCN
    EAR99
  • Manufacturer Upc Number
    662528435834
  • UPC_NO
    66252843583
  • Manufacturer Stock Number
    66252843583
  • Hole Size
    7/8 in
  • Harmonization Code
    6804.22.1000
  • Weight
    0.15 lb
  • Abrasive Type
    Cut-Off Wheels,Metal Fab Grinding & Cutting Wheels
  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Overall Thickness
    3/32 in
  • Package Quantity
    1
  • Type
    Type 27/42
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought