Motion
66252843197

NORTON ABRASIVES
66252843197

Norton Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in-11 Arbor, 24 Grit, 12225 rpm
Mi Item #10957107
MFR #66252843197
Price$17.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843197

Norton Depressed Center Grinding Wheel - Type 27, 5 in Wheel Dia., 1/4 in Thickness, 5/8 in-11 Arbor, 24 Grit, 12225 rpm
Mi Item #10957107
MFR #66252843197

Mfr description
66252843197 TYPE 27 AND TYPE 27/42 DEPRE
  • A blend of the most advanced zirconia alumina and premium aluminum oxide abrasives delivers 2 to 3 times the life of aluminum oxide wheels
  • 1/4 inch thick depressed center right angle grinder wheel ideal for light- to heavy-duty grinding of 400 Series stainless steel on the bottom/face of the wheel
  • Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.85/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    5 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    5 in
  • Overall Thickness
    1/4 in
  • Weight
    0.52 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Zirconia Alumina
  • Additional Details
    With a highly advanced blend of zirconia alumina and aluminum oxide, this BlueFire INOX/SS ZA ZA type 27 grinding wheel gives you twice or three times the lifespan of an aluminum oxide wheel. Featuring a 1/4-inch thickness and a depressed center, this wheel is specifically engineered to grind away stock quickly and efficiently from 400 Series stainless steel. Because this grinding wheel contains less than 1/1000th part of iron, sulfur or chlorine, it protects stainless steel from contamination, rust and corrosion.
  • Application
    Stock Removal
  • Arbor Type
    Threaded Hole
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    S
  • Grit Grade
    S
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252843197
  • Manufacturer Upc Number
    662528431973
  • Material
    Ceramic Alumina
  • Max Rpm
    12225 rpm
  • Maximum Speed
    12225 rpm
  • Mineral Type
    Zirconia Alumina
  • Package Quantity
    1
  • Ratings
    ANSI
  • Specification
    BLUE FIRE FASTCUT
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252843197
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)