Motion
66252841891

NORTON ABRASIVES
66252841891

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 24 Grit, 10185 rpm
MI ITEM #10957120
MFR #66252841891
Price$30.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841891

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 24 Grit, 10185 rpm
MI ITEM #10957120
MFR #66252841891

Mfr description
66252841891 TYPE 27 AND TYPE 27/42 DEPRE
  • Combination of patented Norton SG ceramic and zirconia alumina grain delivers highest productivity, up to 10 times the performance of aluminum oxide wheels, 50% to 200% better cut rate than competitive zirconia wheels
  • 1/8 inch thick wheels are designed to be used at a 90 degree angle for offhand cut-off, notching or 30 degree angle to clean pipes and weld beads
  • Aggressive, yet well-balanced wheel is easy on the operator and equipment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.76/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Disc Diameter
    6 in
  • Hole Size
    5/8 in-11
  • Hole Thread Size
    5/8 in - 11
  • Overall Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Weight
    0.25 lb
  • Wheel Diameter  
    6 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Use the NorZon Plus SGZ CA Type 27 grinding and cutting wheel on 400 series stainless steel, carbon steels and cast iron jobs to cut down on labor and costs. Set the wheel at a 90-degree angle for cutting-off and notching or at a 30-degree angle for cleaning pipes and weld beads. This rugged wheel features the Norton SG ceramic and zirconia alumina grain, which outperforms aluminum oxide wheels by up to 10 times. This well-balanced, easy-handling wheel also delivers a 50- to 200-percent higher cut rate than zirconia wheels by competitors.
  • Application
    Cut-Off,Stock Removal
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Grinding and Cutting Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    S
  • Grit Grade
    S
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252841891
  • Manufacturer Upc Number
    662528418912
  • Material
    Aluminum Oxide
  • Max Rpm
    10185 rpm
  • Maximum Speed
    10185 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    NORZON PLUS
  • UPC_NO
    66252841891
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)