Motion
66252841193

NORTON ABRASIVES
66252841193

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 30 Grit, 10185 rpm
MI ITEM #10957122
MFR #66252841193
Your Price$13.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841193

Norton Depressed Center Grinding Wheel - Type 27, 6 in Wheel Dia., 1/8 in Thickness, 5/8 in-11 Arbor, 30 Grit, 10185 rpm
MI ITEM #10957122
MFR #66252841193

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$13.43/each(List $15.45)

Overview

Mfr description
66252841193 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide abrasive at a low initial price
  • 1/4 in. thick wheel designed for offhand stock removal
  • High performance bond designed for extremely fast cut while retaining excellent wheel life
  • Good choice when low initial price is needed for small jobs or inexperienced operators working on 400 series stainless, hard carbon steels, soft carbon steels

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Overall Diameter
    6 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in-11
  • Material
    Aluminum Oxide
  • Wheel Type
    Type 27
  • Color Finish
    Black
  • Grit Number
    30
  • Grade
    V
  • Max Rpm
    10185 rpm
  • Maximum Speed
    10185 rpm
  • Color
    Black
  • Mineral Type
    Aluminum Oxide
  • Harmonization Code
    6804.22.40.00
  • Hole Size
    5/8 in-11
  • Application
    Stock Removal
  • Hole Thread Size
    5/8 in - 11
  • Manufacturer Stock Number
    66252841193
  • Manufacturer Upc Number
    662528411937
  • UPC_NO
    66252841193
  • Package Quantity
    1
  • Weight
    0.45 lb
  • Grit Grade
    V
  • Disc Diameter
    6 in
  • Overall Thickness
    1/8 in
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Arbor Hole Size
    5/8 in-11
  • Additional Details
    The 1/4-inch-thick Metal A AO Type 27 grinding wheel makes quick work of offhand stock removal on 400 series stainless steel, and hard and soft carbon steels. With a quality aluminum oxide abrasive and a high-performance bond, this wheel provides a fast cut rate and an excellent wheel life, increasing productivity and keeping downtime to a minimum. The low initial price makes these wheels a great economical choice for smaller jobs.
  • Specification
    GEMINI XXL
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought