Motion
66252841907

NORTON ABRASIVES
66252841907

Norton Depressed Center Grinding Wheel - Type 27 / Type 42, 7 in Wheel Dia., .125 in Thickness, 5/8 in-11 Arbor, 24 Grit, 8600 rpm
Mi Item #10957131
MFR #66252841907
Price$14.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252841907

Norton Depressed Center Grinding Wheel - Type 27 / Type 42, 7 in Wheel Dia., .125 in Thickness, 5/8 in-11 Arbor, 24 Grit, 8600 rpm
Mi Item #10957131
MFR #66252841907

Mfr description
66252841907 TYPE 27 AND TYPE 27/42 DEPRE
  • Quality aluminum oxide for consistent performance at a economical price
  • 1/4 inch thick depressed center wheel designed specifically to be used at a 30 degree angle on a right angle grinder for offhand stock removal, smoothing welds, and beveling of aluminum and other soft metals on the bottom/face of the wheel
  • Durable bond delivers consistent cut rate while retaining good wheel life
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.85/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Contents
    10
  • Disc Diameter
    7 in
  • Face Rim Width
    3/32 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    7 in
  • Overall Thickness
    .125 in
  • Weight
    0.6 lb
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    .125 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Keep costs down while preserving extended wheel life with the Gemini ALU A AO Type 27 grinding wheel. Featuring a durable bond and crafted using a high-quality aluminum oxide abrasive and no wax or rubber fillers, this grinding wheel delivers consistent cut rates without loading. Engineered to be used at 30-degree angles on right-angle grinders, this 1/4-inch thick depressed center wheel is great for smoothing welds, offhand stock removal and beveling aluminum and other soft metals.
  • Application
    Stock Removal
  • Arbor Type
    Threaded Hole
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27, Type 42
  • Grade
    U
  • Grit Grade
    U
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252841907
  • Manufacturer Upc Number
    662528419070
  • Material
    Ceramic Alumina
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    GEMINI
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252841907
  • Wheel Color
    Black
  • Wheel Type
    Type 27 / Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)