Motion
66252839429

NORTON ABRASIVES
66252839429

7 x 1/8 x 5/8-11 In. Quantum3 Grinding and Cut-Off Wheel SG 24 U Type 27
MI ITEM #10957134
MFR #66252839429
List Price$30.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252839429

7 x 1/8 x 5/8-11 In. Quantum3 Grinding and Cut-Off Wheel SG 24 U Type 27
MI ITEM #10957134
MFR #66252839429

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$30.25/each for your price

Overview

Mfr description
66252839429 TYPE 27 AND TYPE 27/42 DEPRE
  • 100% next-generation, uniquely-shaped, ceramic alumina abrasive grain and tough new bond system result in 5X–6 the life of aluminum oxide wheels and up to 100% increase in performance and life over competitive ceramic wheels
  • 1/4 inch thick wheels are designed for offhand 400 series stainless, hard carbon steels, soft carbon steels, stock removal, smoothing welds, and beveling
  • Significantly increase production, for the lowest total grinding cost of any wheel in the market place today
  • Better operator control, improved comfort, and exceptional finished part quality with a more robust, sharper, yet smoother cutting action
  • wheels don’t grab or dig

Specifications

  • Abrasive Material
    Ceramic Alumina
  • Overall Diameter
    7 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in-11
  • Wheel Type
    Type 27
  • Color Finish
    Black
  • Grit Number
    24
  • Grade
    U
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Color
    Black
  • Mineral Type
    Ceramic Alumina
  • Harmonization Code
    6804.22.40.00
  • Hole Size
    5/8 in-11
  • Application
    Stock Removal
  • Manufacturer Stock Number
    66252839429
  • Manufacturer Upc Number
    662528394292
  • UPC_NO
    66252839429
  • Package Quantity
    1
  • Weight
    0.81 lb
  • Grit Grade
    U
  • Disc Diameter
    7 in
  • Overall Thickness
    1/8 in
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Arbor Hole Size
    5/8 in-11
  • Additional Details
    Maximize your production potential on stock removal projects while minimizing cost with the Quantum3 SG CA Type 27 grinding wheel. This 1/4-inch right-angle-grinder wheel provides an exceptional finish on 400-series stainless or hard and soft carbon steel materials. The ceramic alumina abrasive grain and bond system offer double the performance of competitive ceramic wheels, and an astonishing 500 percent increase in performance over aluminum oxide. Ramp up your production and see a positive impact to your bottom line. The user-friendly design means simple cutting action without grabbing, digging or catching, leading to a high-quality finish every time.
  • Specification
    QUANTUM3
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text