Motion
66253370014

NORTON ABRASIVES
66253370014

Norton Depressed Center Grinding Wheel - Type 42, 7 in Wheel Dia., .140 in Thickness, 5/8 in-11 Arbor, 24 Grit, 13580 rpm
Mi Item #10957136
MFR #66253370014
Price$782.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370014

Norton Depressed Center Grinding Wheel - Type 42, 7 in Wheel Dia., .140 in Thickness, 5/8 in-11 Arbor, 24 Grit, 13580 rpm
Mi Item #10957136
MFR #66253370014

Mfr description
66253370014 TYPE 27 AND TYPE 27/42 DEPRE
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation vs. conventional abrasives for less clean up and safer working conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$782.07/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in-11
  • Arbor Size
    5/8 in-11
  • Center Hole Diameter  
    5/8 in-11
  • Center Hole Thread Size  
    5/8 in-11 UNC
  • Disc Diameter
    7 in
  • Face Rim Width
    1/8 in
  • Hole Size
    5/8 in-11
  • Overall Diameter
    7 in
  • Overall Thickness
    .140 in
  • Weight
    1.7 lb
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    .140 in

Details

  • Abrasive Material
    Diamond
  • Additional Details
    Norton DiaLast Type 27 Grinding and Cutting wheels are for foundry and welding applications of all pipeline applications, ferrous and non-ferrous materials, stock removal of mild steel, stainless steel, ductile, ceramic and alloy steel.
  • Application
    Cut-Off,Stock Removal
  • Arbor Type
    Threaded Hole
  • Bond Type
    Vacuum Brazed
  • Color
    Blue
  • Color Finish
    Blue
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Grinding and Cutting Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 42
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804.21
  • Manufacturer Stock Number
    66253370014
  • Manufacturer Upc Number
    662533700149
  • Material
    Ceramic Alumina
  • Max Rpm
    13580 rpm
  • Maximum Speed
    13580 rpm
  • Mineral Type
    Diamond
  • Package Quantity
    1
  • Specification
    DIALAST
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253370014
  • Wheel Color
    Blue
  • Wheel Type
    Type 42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)