Motion
66252915526

NORTON ABRASIVES
66252915526

Norton Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #10957140
MFR #66252915526
Price$19.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252915526

Norton Depressed Center Grinding Wheel - Type 27, 7 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 24 Grit, 8600 rpm
Mi Item #10957140
MFR #66252915526

Mfr description
66252915526 TYPE 27 AND TYPE 27/42 DEPRE
  • A blend of the most advanced zirconia alumina abrasive with premium silicon carbide grain for 2-3 times the life of aluminum oxide wheels
  • 1/8 inch thick depressed center wheel designed to be used at a 90 degree angle on a right angle grinder for cutting-off and light-duty side grinding
  • Designed and reinforced for aggressive foundry applications like cleaning parting lines, pads, and slag
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$19.32/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Contents
    20
  • Disc Diameter
    7 in
  • Face Rim Width
    1/8 in
  • Hole Size
    7/8 in
  • Overall Diameter
    7 in
  • Overall Thickness
    1/8 in
  • Weight
    0.615 lb
  • Wheel Diameter  
    7 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Zirconia Alumina/Silicon Carbide
  • Additional Details
    Expand the versatility of your grinder with this BlueFire ZC ZA/SC Type 27 foundry grinding and cutting wheel. Designed for use with a wide range of materials, including 400 series stainless, carbon steels and iron, the wheel is reinforced to handle aggressive foundry jobs, such as cleaning parting lines, pads and slag. The wheel features a blend of zirconia alumina and silicone carbide abrasives to outlast aluminum oxide wheels, while a 1/8-inch-thick depressed center lets you use the wheel on a right angle grinder for side grinding and cutting.
  • Application
    Cut-Off,Stock Removal
  • Arbor Type
    Type 27
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Grinding and Cutting Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    T
  • Grit Grade
    T
  • Grit Number
    24
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252915526
  • Manufacturer Upc Number
    662529155267
  • Material
    Ceramic Alumina
  • Max Rpm
    8600 rpm
  • Maximum Speed
    8600 rpm
  • Mineral Type
    Zirconia Alumina/Silicon Carbide
  • Package Quantity
    1
  • Specification
    BLUE FIRE FOUNDRY
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66252915526
  • Wheel Color
    Black
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)