Motion
66252843241

NORTON ABRASIVES
66252843241

9 x 1/4 x 5/8-11 In. BlueFire Foundry Grinding Wheel ZC 20 T Type 27
MI ITEM #10957157
MFR #66252843241
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252843241

9 x 1/4 x 5/8-11 In. BlueFire Foundry Grinding Wheel ZC 20 T Type 27
MI ITEM #10957157
MFR #66252843241

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
66252843241 TYPE 27 AND TYPE 27/42 DEPRE
  • A blend of the most advanced zirconia alumina abrasive with premium silicon carbide grain for 2-3 times the life of aluminum oxide wheels
  • 1/4 inch thick depressed center wheel designed to be used at a 30 degree angle on a right angle grinder for light- to heavy-duty grinding on the bottom/face of the wheel
  • Designed and reinforced for aggressive foundry applications like cleaning parting lines, pads, and slag
  • Excellent blend of performance and price on a wide range of materials, including 400 series stainless, hard carbon steels, and soft carbon steels

Specifications

  • Abrasive Material
    Zirconia Alumina/Silicon Carbide
  • Overall Diameter
    9 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in-11
  • Wheel Type
    Type 27
  • Color Finish
    Black
  • Grit Number
    20
  • Grade
    T
  • Max Rpm
    6600 rpm
  • Maximum Speed
    6600 rpm
  • Color
    Black
  • Mineral Type
    Zirconia Alumina/Silicon Carbide
  • Harmonization Code
    6804.22.40.00
  • Hole Size
    5/8 in-11
  • Application
    Stock Removal
  • Manufacturer Stock Number
    66252843241
  • Manufacturer Upc Number
    662528432413
  • Package Quantity
    1
  • Weight
    1.75 lb
  • Grit Grade
    T
  • Disc Diameter
    9 in
  • Overall Thickness
    1/4 in
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Arbor Hole Size
    5/8 in-11
  • Additional Details
    Equip your right-angle grinder with the BlueFire ZC ZA/SC Type 27 foundry grinding wheel. The perfect solution for stock removal on cast iron, 400 series stainless, hard and soft carbon steels, and gray iron, this wheel combines a zirconia alumina abrasive with a premium silicon carbide grain, so it lasts two to three times longer than aluminum oxide wheels. Featuring a thick, depressed center, the wheel is suitable for both light and heavy grinding when used at a 30-degree angle. The tough material even withstands tough jobs, such as smoothing parting lines and slag.
  • Specification
    BLUE FIRE FOUNDRY
  • Wheel Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought