Motion
66253049069

NORTON ABRASIVES
66253049069

Norton Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #10957162
MFR #66253049069
Price$32.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253049069

Norton Depressed Center Grinding Wheel - Type 27, 9 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 20 Grit, 6600 rpm
MI ITEM #10957162
MFR #66253049069

Mfr description
66253049069 TYPE 27 AND TYPE 27/42 DEPRE
  • Combination of patented Norton SG ceramic and zirconia alumina grain delivers 2-3 times better overall performance vs. competitive high-performance zirconia or ceramic wheels
  • 1/4 inch thick wheels are designed specifically for rail grinding
  • Strong Reinforcement for these aggressive applications, 400 series stainless, and hard and soft carbon steels
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$32.40/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    9 in
  • Face Rim Width
    1/4 in
  • Hole Size
    7/8 in
  • Overall Diameter
    9 in
  • Overall Thickness
    1/4 in
  • Weight
    1.572 lb
  • Wheel Diameter  
    9 in
  • Wheel Thickness  
    1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Additional Details
    Remove stock effortlessly with the NorZon III SGZ CA Type 27 grinding wheel. This grinding wheel aggressively removes stock from stainless, soft, and hard steel materials using a patented blend of Norton SG ceramic and zirconia alumina grain for improved performance over competitors. With a 1/4 inch thick design specifically made for working on rails, this grinding wheel is compatible with right angle grinders to offer superior performance at a lower total cost to get the job done faster and for less.
  • Application
    Stock Removal
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • For Use With
    Right Angle Grinder
  • Form Type
    Type 27
  • Grade
    N
  • Grit Grade
    N
  • Grit Number
    20
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66253049069
  • Manufacturer Upc Number
    662530490692
  • Material
    Ceramic Alumina
  • Max Rpm
    6600 rpm
  • Maximum Speed
    6600 rpm
  • Mineral Type
    Ceramic Alumina
  • Package Quantity
    1
  • Specification
    NORZON
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    66253049069
  • Wheel Color
    Black
  • Wheel Type
    Type 27

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)