Motion
66253370010

NORTON ABRASIVES
66253370010

5 x 1/8 x 5/8-11 In. DiaLast Grinding Wheel Diamond T Type 29
MI ITEM #10957173
MFR #66253370010
List Price$269.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253370010

5 x 1/8 x 5/8-11 In. DiaLast Grinding Wheel Diamond T Type 29
MI ITEM #10957173
MFR #66253370010

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$269.65/each for your price

Overview

Mfr description
66253370010 TYPE 29 DEPRESSED CENTER BLE
  • A combination of high-quality diamonds and advanced vacuum-brazed single-layer bond technology retains the diamond for longer wheel life with less sparks
  • Environmentally friendly cutting and grinding
  • minimal dust and debris generation vs. conventional abrasives for less clean up and safer working conditions
  • Blade maintains shape and diamond depth throughout cutting and grinding
  • Extended diamond and tool life results in less blade changes for lower labor cost and downtime

Specifications

  • Abrasive Material
    Diamond
  • Overall Diameter
    5 in
  • Wheel Diameter
  • Center Hole Diameter
  • Wheel Thickness
  • Arbor Size
    5/8 in-11
  • Wheel Type
    Type 29
  • Color Finish
    Blue
  • Grade
    T
  • Max Rpm
    13580 rpm
  • Maximum Speed
    13580 rpm
  • Color
    Blue
  • Mineral Type
    Diamond
  • Harmonization Code
    6804.21
  • Hole Size
    5/8 in-11
  • Application
    Stock Removal
  • Manufacturer Stock Number
    66253370010
  • Manufacturer Upc Number
    662533700101
  • UPC_NO
    66253370010
  • Package Quantity
    1
  • Weight
    0.7 lb
  • Grit Grade
    T
  • Disc Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Description Keyword
    Wheel, Depressed Center Wheel, Grinding Wheel, Cutting Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Arbor Hole Size
    5/8 in-11
  • Additional Details
    Norton DiaLast Type 29 Grinding Wheels are for foundry and welding applications of all pipeline applications, ferrous and non-ferrous materials, stock removal of mild steel, stainless steel, ductile, ceramic and alloy steel.
  • Specification
    DIALAST
  • Wheel Color
    Blue

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought