Motion
66252842205

NORTON ABRASIVES
66252842205

Norton Depressed Center Grinding Wheel - Type 27/42, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 36 Grit, 12225 rpm
Mi Item #10957175
MFR #66252842205
Price$12.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66252842205

Norton Depressed Center Grinding Wheel - Type 27/42, 5 in Wheel Dia., 1/8 in Thickness, 7/8 in Arbor, 36 Grit, 12225 rpm
Mi Item #10957175
MFR #66252842205

Mfr description
66252842205 TYPE 29 DEPRESSED CENTER BLE
  • Quality aluminum oxide for consistent performance at an economical price
  • Ultra-thin depressed center right angle grinder wheel for cutting-off only applications where minimum material loss is desired
  • Contain less than 0.1% iron, sulfur, or chlorine for rust-free and corrosion-free results
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.14/each

Specifications

Dimensions

  • Arbor Hole Size
    7/8 in
  • Arbor Size
    7/8 in
  • Center Hole Diameter  
    7/8 in
  • Disc Diameter
    5 in
  • Hole Size
    7/8 in
  • Overall Diameter
    5 in
  • Overall Thickness
    1/8 in
  • Weight
    0.2 lb
  • Wheel Diameter  
    5 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Enjoy consistent performance with this durable Gemini INOX/SS A AO Type 27/42 cutting wheel. It uses a high-quality aluminum oxide grit to maintain a steady cut rate on both hard and soft carbon steels. Use it on stainless steel too; this wheel's resin contains less than one part per thousand of iron, sulfur or chlorine, so rust and other corrosive chemical reactions can't spoil a finished piece. This wheel's resilient bond delivers a dependable cut rate without sacrificing wheel life on harder alloys of steel.
  • Application
    Cut-Off
  • Color
    Black
  • Color Finish
    Black
  • Description Keyword
    Wheel, Depressed Center Wheel, Cutting Wheel, Grinding Wheel, Abrasive Wheel, Raised Hub Wheel, Notching Wheel, Blending Wheel, Right Angle Grinding
  • Grade
    S
  • Grit Grade
    S
  • Grit Number
    36
  • Harmonization Code
    6804.22.40.00
  • Manufacturer Stock Number
    66252842205
  • Manufacturer Upc Number
    662528422056
  • Material
    Aluminum Oxide
  • Max Rpm
    12225 rpm
  • Maximum Speed
    12225 rpm
  • Mineral Type
    Aluminum Oxide
  • Package Quantity
    1
  • Specification
    GEMINI FLEX
  • UPC_NO
    66252842205
  • Wheel Color
    Black
  • Wheel Type
    Type 27/42
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)