Motion
61463650417

NORTON ABRASIVES
61463650417

11-1/4 x 2-1/4 x 6 In. SG Surface Grinding Segment 5SG30-F12VSP
MI ITEM #10957189
MFR #61463650417
Price$869.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
61463650417

11-1/4 x 2-1/4 x 6 In. SG Surface Grinding Segment 5SG30-F12VSP
MI ITEM #10957189
MFR #61463650417

Mfr description
61463650417 TYPE 31 SEGMENTS
  • Very durable and sharp ceramic abrasive blend for fast stock removal
  • The porous VSP vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
  • For use in Cortland chucks on surface grinding machines
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$869.99/each

Specifications

Dimensions

  • Thickness
    2-1/4 in
  • Width
    11-1/4 in

Details

  • Abrasive Material
    Ceramic Alumina
  • Grade
    F
  • Grit Number
    30
  • Package Quantity
    1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)