1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
NORTON ABRASIVES
66253350608
11-1/4 x 2-1/4 x 6 In. Quantum X Surface Grinding Segment QUANTUMX 20-H
Mi Item #
10957193
MFR #
66253350608
Price
$740.81
/each
Qty
Add to Cart
Previous Page
Home
Abrasives
Grinding Abrasives
Grinding Segments
NORTON ABRASIVES 66253350608
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NORTON ABRASIVES
66253350608
11-1/4 x 2-1/4 x 6 In. Quantum X Surface Grinding Segment QUANTUMX 20-H
Mi Item #
10957193
MFR #
66253350608
Mfr description
66253350608 TYPE 31 SEGMENTS
Revolutionary ceramic grain shape produces highest productivity with the lowest total grinding costs
33% to 100% longer life versus competitive ceramic products, 30% plus higher metal removal rate, with 15% plus lower threshold power
Vitrium3 bond is the strongest bond in the Norton portfolio, with patented pore-induced construction
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$740
.81
/each
Add to Cart
Specifications
Dimensions
Thickness
2-1/4 in
Width
11-1/4 in
Details
Abrasive Material
Ceramic Alumina
Grade
H
Grit Number
20
Package Quantity
1
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items