Motion
69936699709

NORTON ABRASIVES
69936699709

11-1/4 x 2-1/4 x 6 In. Gemini Surface Grinding Segment GEMINI 30-F
Mi Item #10957200
MFR #69936699709
Price$108.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
69936699709

11-1/4 x 2-1/4 x 6 In. Gemini Surface Grinding Segment GEMINI 30-F
Mi Item #10957200
MFR #69936699709

Mfr description
69936699709 TYPE 31 SEGMENTS
  • Specially blended aluminum oxide abrasive for many surface grinding applications
  • The porous vitrified bond increases chip clearance and maximizes coolant flow, reduces loading, and is cool cutting in heat-sensitive applications
  • For use in Hanchett, Mattison, and Norton, and Cortland and Cortland Bonus Grind chucks on surface grinding machines
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$108.07/each

Specifications

Dimensions

  • Thickness
    2-1/4 in
  • Width
    11-1/4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    F
  • Grit Number
    30
  • Package Quantity
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)